Roll-Forged Jobber Drill Bit
Drilling diameter | 5 mm |
---|---|
Total length | 86 mm |
Length of cut | 52 mm |
Drilling diameter | 5 mm |
---|---|
Total length | 86 mm |
Length of cut | 52 mm |
Machining material | mild steel;free-cutting stainless steel;grey cast iron;aluminium;copper;brass |
Body material | hss |
Tip angle | 118 ° |
Usually arrives within 14 working days