References
Dormer:A1005/8
Rubix:80152473
EAN:7320760002117




Technical specifications
| Drilling diameter | 15.88 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 120 mm |
Product details : DORMER A1005/8 JOBBER DRILL 5/8 INCH 5966766
Applications
Technical specifications
Attributes
| Drilling diameter | 15.88 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 120 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 37.33 excl. VAT
/ Each
£ 44.80 incl. VAT
- Usually arrives within 14 working days