Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT13.0 13.00MM TCT HSS DRILL
GISS CUTLINE TCT13.0 13.00MM TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT13.0
rubix:
228A3249
manufacturer :
TCT13.0
Technical specifications
Drilling diameter
13
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT13.0 13.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Drilling diameter
13
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.40
excl. VAT
/
Each
£
29.28
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A5204.2 STUB DRILL 4.20 MM 5970469
TITEX A1154TFT-2.4 DRILLS TYP VA INOX 5200085
GUHRING 00207 001.150 HSS/HSCO COATED DRILLS 9002070011500
GUHRING 02461 004.000 HSS/HSCO COATED DRILLS 9024610040000
DORMER A9208.3 STUB DRILL 8.30 MM 5971662
TITEX A1547-4.2 JOBBER DRILLS HSS/HSS-E 5062188
GUHRING 02047 008.600 GT80/P2000 HSCO DRILLS 9020470086000
TITEX A1622-9.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5062646
ROEBUCK A110516 220707 HSS LONG SERIES DRILL 5/16 INCH
GUHRING 00504 013.000 TWIST DRILLS
GUHRING 00206 003.970 HSS/HSCO COATED DRILLS 9002060039700
GUHRING 00502 008.500 GT80/100 DRILLS 9005020085000
CUTLINE DRILL - HSS CO5% JOBBER MM 1.9 845855
GUHRING 00622 001.590 TWIST DRILL HSCO 1.590MM 338 TYPE GT 100 BRIGHT
TITEX A1149XPL-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236423