DORMER A5204.2 STUB DRILL 4.20 MM 5970469
Drill shank extra-short ADX HSS DIN 1897 A520
See technical informationReferences
Dormer:A5204.2
Rubix:80122455
EAN:7320760039021





Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
Product details : DORMER A5204.2 STUB DRILL 4.20 MM 5970469
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Tip angle | 130 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 15.36 excl. VAT
/ Each
£ 18.43 incl. VAT
- Usually arrives within 14 working days