Bit drill bodies Tungaloy
Min. diameter | 14 mm |
---|---|
Ratio of length to drilling diameter | 14/135,4 mm |
Length of cut | 70.4 mm |
Min. diameter | 14 mm |
---|---|
Ratio of length to drilling diameter | 14/135,4 mm |
Length of cut | 70.4 mm |
Tail | Straight |
Tail diameter | 20 mm |
Tail length | 49 mm |
Internal cooling | Yes |
Max diameter | 14 mm |
Usually arrives within 14 working days