References
Sandvik Coromant:870-1250-11L16-10
Rubix:286A8262
Manufacturer :6341271




Technical specifications
| Min. diameter | 12.5 mm |
|---|---|
| Ratio of length to drilling diameter | 10,225 mm |
| Length of cut | 131.9 mm |
Product details : SANDVIK 870-1250-11L16-10 6341271
Technical specifications
Attributes
| Min. diameter | 12.5 mm |
|---|---|
| Ratio of length to drilling diameter | 10,225 mm |
| Length of cut | 131.9 mm |
| Tail | cylindrical |
| Tail diameter | 16 mm |
| Tail length | 49.98 mm |
| Internal cooling | yes |
| Max diameter | 12.99 mm |
| Apparent length | 145.02 mm |
Show UNSPSC/ECL@SS
£ 609.26 excl. VAT
/ Each
£ 731.11 incl. VAT
- Usually arrives within 14 working days