TITEX A1148-NO29 DEEP HOLE DRILLS HSS-E TYPE UFL 5057071
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-NO29
Rubix:291A0236
Manufacturer :5057071
EAN:4031132071381

Technical specifications
| Drilling diameter | 3.454 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
Product details : TITEX A1148-NO29 DEEP HOLE DRILLS HSS-E TYPE UFL 5057071
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 3.454 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 3.454 mm |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Usually arrives within 14 working days