GUHRING 00659 002.100 HSS/HSCO COATED DRILLS 9006590021000
Twist drill Gühring
See technical informationReferences
Gühring:659 2.100
Rubix:344A2538
Manufacturer :9006590021000
EAN:4031093214544

Product details : GUHRING 00659 002.100 HSS/HSCO COATED DRILLS 9006590021000
Technical specifications
Attributes
| Drilling diameter | 2.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.1 mm |
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
- Usually arrives within 14 working days
