Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 05514 004.650 RATIO DRILL SOLID CARBIDE 4.650MM
GUHRING 05514 004.650 RATIO DRILL SOLID CARBIDE 4.650MM
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
05514 004.650
rubix:
45005316
ean:
4031093658720
Technical specifications
Drilling diameter
4.65
mm
Total length
66
mm
Length of cut
24
mm
Product details
Technical specifications
Product details : GUHRING 05514 004.650 RATIO DRILL SOLID CARBIDE 4.650MM
Guhring Number 5514 3xD Cylindrical shank Solid Carbide Non-Oil feed drill Futura coated ideally suited for drilling of most ferrous and non-ferrous materials From 3-20mm Diameter.
Technical specifications
Attributes
Drilling diameter
4.65
mm
Total length
66
mm
Length of cut
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.93
excl. VAT
/
Each
£
39.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00211 012.000 HSS/HSCO COATED DRILLS 9002110120000
TITEX A1211TIN-8.5 JOBBER DRILLS HSS/HSS-E 5058976
DORMER A120 HSS STUB DRILL 1/16 INCH
GUHRING 00329 002.800 HSS/HSCO COATED DRILLS 9003290028000
CUTLINE DRILL - HSS JOBBER TIN MM 12.4 860888
GUHRING 00651 007.800 TWIST DRILLS
GUHRING 02456 003.800 HSS/HSCO COATED DRILLS 9024560038000
GUHRING 00245 015.750 TWIST DRILLS
TITEX DA110-08-04.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506463
TITEX A1154TFT-9.7 DRILLS TYP VA INOX 5200168
GUHRING 05523 005.000 TWIST DRILL HSCO 5.000 MM DIN 338 TYPE GU 500 DZ
GUHRING 05523 002.100 TWIST DRILL HSCO 2.100MM TYPE GU 500 DZ BRIGHT
TITEX A1247-2.1 JOBBER DRILLS HSS/HSS-E 5060553
GUHRING 09651 015.750 TWIST DRILL HSS 15.750 MM DIN 338 TYPE N TIN
TITEX A1149XPL-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236457