Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 007.800 TWIST DRILLS
GUHRING 00651 007.800 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510078000
rubix:
285A5372
ean:
4031093200622
Technical specifications
Drilling diameter
7.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 007.800 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
7.8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
7.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.55
excl. VAT
/
Each
£
18.66
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
GUHRING 00651 005.600 TWIST DRILLS
GUHRING 00660 001.040 HSS/HSCO COATED DRILLS 9006600010400
GUHRING 00245 016.100 TWIST DRILL HSS 16.100 MM DIN 345 TYPE N STEAM
GUHRING 09651 003.000 TWIST DRILL HSS 3.000 MM DIN 338 TYPE N TIN
DORMER A720.6 DRILL 0.60 MM 5971148
TITEX A1148-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5057250
GUHRING 01228 008.600 GT80/100 COATED DRILLS 9012280086000
DORMER A9203.4 STUB DRILL 3.40 MM 5972297
CUTLINE DRILL - HSS JOBBER MM 4.8 845782
TITEX A1244-5.1 JOBBER DRILL 5060392
DORMER A9001.8 JOBBER DRILL 1.80 MM 5970638
GUHRING 00217 009.750 STANDARD HSS DRILLS 9002170097500
TITEX A1211-17 JOBBER DRILLS HSS/HSS-E 5058663
TITEX A1222-8.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5059535
DORMER A9762.5X140 DRILL 2.50 MM 5972642