Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680016 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 16MM
KARNASCH 201680016 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 16MM
Chopping miller Karnasch
References
karnasch:
201680016
rubix:
230A2243
Product details
Technical specifications
Product details : KARNASCH 201680016 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 16MM
KARNASCH 201680016 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀16MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.67
excl. VAT
/
Each
£
71.60
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201260U013 13MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U0155 15.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265058 58MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201255047 47MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315065 65MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
R215A085C825M-SVIK PLUNGE CUTTER
KARNASCH 201680036 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 36MM
ROEBUCK 866666 WELDON SHANK HSS ANNULAR CUTTER 14 X 30 MM
KARNASCH 201255036 36MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201270U040 40MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316031 31MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316071 71MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315022 22MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316052 52MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866681 WELDON SHANK HSS ANNULAR CUTTER 25 X 30 MM