Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680036 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 36MM
KARNASCH 201680036 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 36MM
Chopping miller Karnasch
References
karnasch:
201680036
rubix:
230A2261
Product details
Technical specifications
Product details : KARNASCH 201680036 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 36MM
KARNASCH 201680036 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀36MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.61
excl. VAT
/
Each
£
88.33
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201680027 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 27MM
KARNASCH 201265046 46MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316069 69MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316018 18MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265034 34MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316054 54MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255027 27MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315017 17MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201270U013 13MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U028 28MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U036 36MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
EVOLUTION 34S ROTOBOR CUTTER SHORT 34MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 30MM X 25MM
KARNASCH 201315071 71MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316063 63MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM