Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680017 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 17MM
KARNASCH 201680017 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 17MM
Chopping miller Karnasch
References
karnasch:
201680017
rubix:
230A2244
Product details
Technical specifications
Product details : KARNASCH 201680017 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 17MM
KARNASCH 201680017 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀17MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.67
excl. VAT
/
Each
£
71.60
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201260U056 56MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U015 15MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265060 60MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201270U012 12MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315024 24MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201255055 55MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
ROEBUCK 866671 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 30 MM
KARNASCH 201260U020 20MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U039 39MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255028 28MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315044 44MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315067 67MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316030 30MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866682 WELDON SHANK HSS ANNULAR CUTTER 26 X 30 MM
ROEBUCK 866693 WELDON SHANK HSS ANNULAR CUTTER 36 X 30 MM