ROEBUCK 866671 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
See technical informationSee documentsReferences
Roebuck:866671
Rubix:216A5705
EAN:3660338207570

Documents
Product details : ROEBUCK 866671 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 17.5 mm |
| Cutting depth | 30 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 18.26 excl. VAT
/ Each
£ 21.91 incl. VAT
- Usually arrives within 14 working days
