Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680015 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 15MM
KARNASCH 201680015 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 15MM
Chopping miller Karnasch
References
karnasch:
201680015
rubix:
230A2242
Product details
Technical specifications
Product details : KARNASCH 201680015 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 15MM
KARNASCH 201680015 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀15MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.67
excl. VAT
/
Each
£
71.60
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201680018 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 18MM
KARNASCH 201265033 33MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316034 34MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316085 85MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316040 40MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255052 52MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316041 41MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U023 23MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U056 56MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 14MM X 25MM
KARNASCH 201265043 43MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316075 75MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315054 54MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866685 WELDON SHANK HSS ANNULAR CUTTER 28 X 30 MM
KARNASCH 201260U036 36MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM