Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680018 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 18MM
KARNASCH 201680018 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 18MM
Chopping miller Karnasch
References
karnasch:
201680018
rubix:
230A2245
Product details
Technical specifications
Product details : KARNASCH 201680018 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 18MM
KARNASCH 201680018 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀18MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.67
excl. VAT
/
Each
£
71.60
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201260U024 24MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201315060 60MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316027 27MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255025 25MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH
KARNASCH 201270U0195 19.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690034 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 34MM
G & J HALL POWERBOR STANDARD M2 HSS CUTTER 18MM X 25MM
KARNASCH 201270U028 28MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265014 14MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201690033 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 33MM
KARNASCH 201260U019 19MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201316032 32MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201270U036 36MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
G & J HALL POWERBOR STANDARD M2 HSS CUTTER 22MM X 25MM
KARNASCH 201270U058 58MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM