Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680021 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 21MM
KARNASCH 201680021 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 21MM
Chopping miller Karnasch
References
karnasch:
201680021
rubix:
230A2248
Product details
Technical specifications
Product details : KARNASCH 201680021 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 21MM
KARNASCH 201680021 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀21MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.67
excl. VAT
/
Each
£
71.60
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201265058 58MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201260U037 37MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
ROEBUCK 866726 WELDON SHANK HSS ANNULAR CUTTER 22 X 55 MM
KARNASCH 201265056 56MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316044 44MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316076 76MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316023 23MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316095 95MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255045 45MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316022 22MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201270U0175 17MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255055 55MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201690027 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 27MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 18MM X 25MM
KARNASCH 201265044 44MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM