Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680035 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 35MM
KARNASCH 201680035 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 35MM
Chopping miller Karnasch
References
karnasch:
201680035
rubix:
230A2260
Product details
Technical specifications
Product details : KARNASCH 201680035 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 35MM
KARNASCH 201680035 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀35MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.53
excl. VAT
/
Each
£
82.24
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201265024 24MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
ROEBUCK 866707 WELDON SHANK HSS ANNULAR CUTTER 50 X 30 MM
KARNASCH 201255046 46MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201680030 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 30MM
KARNASCH 201260U029 29MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U0175 17MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315075 75MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315068 68MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866689 WELDON SHANK HSS ANNULAR CUTTER 32 X 30 MM
ROEBUCK 866720 WELDON SHANK HSS ANNULAR CUTTER 18 X 55 MM
ROEBUCK 866753 WELDON SHANK HSS ANNULAR CUTTER 48 X 55 MM
KARNASCH 201316175 175MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316025 25MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315020 CARBIDE TIPPED ANNULAR CUTTER
KARNASCH 201316049 49MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM