ROEBUCK 866720 WELDON SHANK HSS ANNULAR CUTTER 18 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
See technical informationSee documentsReferences
Roebuck:866720
Rubix:216A5752
EAN:3660338208041

Documents
Product details : ROEBUCK 866720 WELDON SHANK HSS ANNULAR CUTTER 18 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
Weldon shank HSS annular cutter 18 x 55 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 18 mm |
| Cutting depth | 55 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 22.47 excl. VAT
/ Each
£ 26.96 incl. VAT
- Usually arrives within 14 working days
