Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690051 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 51MM
KARNASCH 201690051 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 51MM
Chopping miller Karnasch
References
karnasch:
201690051
rubix:
230A2302
Product details
Technical specifications
Product details : KARNASCH 201690051 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 51MM
KARNASCH 201690051 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀51MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.12
excl. VAT
/
Each
£
140.54
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201270U015 15MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255018 18MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316064 64MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690042 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 42MM
KARNASCH 201255057 57MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201255054 54MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
G&JHALL M2 HSS 12MMLONGREACH 20ABM12
DOR HSCO TICN CUTTER 63.0
KARNASCH 201315063 63MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316145 145MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265058 58MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316039 39MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690027 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 27MM
KARNASCH 201316022 22MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315100 100MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM