Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690022 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 22MM
KARNASCH 201690022 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 22MM
Chopping miller Karnasch
References
karnasch:
201690022
rubix:
230A2240
Product details
Technical specifications
Product details : KARNASCH 201690022 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 22MM
KARNASCH 201690022 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀22MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201270U053 53MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866682 WELDON SHANK HSS ANNULAR CUTTER 26 X 30 MM
KARNASCH 201316027 27MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866729 WELDON SHANK HSS ANNULAR CUTTER 25 X 55 MM
KARNASCH 201265044 44MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316155 155MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316150 150MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866680 WELDON SHANK HSS ANNULAR CUTTER 24 X 30 MM
ROEBUCK 866671 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 30 MM
KARNASCH 201316021 21MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315078 78MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201260U036 36MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201690056 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 56MM
KARNASCH 201260U033 33MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201316066 66MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM