Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690059 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 59MM
KARNASCH 201690059 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 59MM
Chopping miller Karnasch
References
karnasch:
201690059
rubix:
230A2310
Product details
Technical specifications
Product details : KARNASCH 201690059 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 59MM
KARNASCH 201690059 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀59MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.71
excl. VAT
/
Each
£
160.45
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201265029 29MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
ROEBUCK 866715 WELDON SHANK HSS ANNULAR CUTTER 15 X 55 MM
KARNASCH 201690060 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 60MM
KARNASCH 201255041 41MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201265015 15MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315036 36MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316074 74MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265057 57MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201265026 26MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
ROEBUCK 866699 WELDON SHANK HSS ANNULAR CUTTER 42 X 30 MM
KARNASCH 201255045 45MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201260U041 41MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
ROEBUCK 866669 WELDON SHANK HSS ANNULAR CUTTER 16 X 30 MM
KARNASCH 201255042 42MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201265046 46MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM