ROEBUCK 866669 WELDON SHANK HSS ANNULAR CUTTER 16 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
See technical informationSee documentsReferences
Roebuck:866669
Rubix:216A5703
EAN:3660338207556

Documents
Product details : ROEBUCK 866669 WELDON SHANK HSS ANNULAR CUTTER 16 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Weldon shank HSS annular cutter 16 x 30 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 16 mm |
| Cutting depth | 30 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 16.15 excl. VAT
/ Each
£ 19.38 incl. VAT
- Usually arrives within 14 working days
