Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690014 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 14MM
KARNASCH 201690014 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 14MM
Chopping miller Karnasch
References
karnasch:
201690014
rubix:
230A2266
Product details
Technical specifications
Product details : KARNASCH 201690014 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 14MM
KARNASCH 201690014 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀14MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201270U030 30MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255042 42MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316125 125MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201270U0195 19.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201680020 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 20MM
ROEBUCK 866719 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 55 MM
KARNASCH 201316077 77MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316019 19MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316083 83MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316024 24MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265029 29MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
ROEBUCK 866715 WELDON SHANK HSS ANNULAR CUTTER 15 X 55 MM
KARNASCH 201315075 75MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201265027 27MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201255059 59MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM