Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00305 011.900 HSS/HSCO COATED DRILLS 9003050119000
GUHRING 00305 011.900 HSS/HSCO COATED DRILLS 9003050119000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003050119000
rubix:
344A7699
ean:
4031093094962
Technical specifications
Drilling diameter
11.9
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : GUHRING 00305 011.900 HSS/HSCO COATED DRILLS 9003050119000
Technical specifications
Attributes
Drilling diameter
11.9
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.05
excl. VAT
/
Each
£
76.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3143-0.6 MICRO DRILL 5062894
GUHRING 00336 004.200 TWIST DRILLS
TITEX A1544-9.5 JOBBER DRILLS HSS/HSS-E 5062145
DORMER A147.7 7146706
TITEX A1148-4.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057193
DORMER A1178.7 STUB DRILL 8.70 MM 5968168
TITEX A3143-0.89 MICRO DRILLS HSS 5062923
DORMER HSS DRILL 25.0 A95225.0
DORMER A51017/64 JOBBER DRILL 17/64 INCH 5970415
GUHRING 00223 007.000 TWIST DRILL HSS 7.000MM TYPE N STEAM TEMPERED
TITEX A1722-6 DEEP HOLE DRILL 5062662
GUHRING 00218 002.800 HSS/HSCO COATED DRILLS 9002180028000
DORMER A1209/32 STUB DRILL 9/32 INCH 5968629
TITEX A1547-4.7 JOBBER DRILLS HSS/HSS-E 5062193
TITEX A1222-3/64IN DEEP HOLE DRILL 5059479