References
Walter Titex:A1722-6
Rubix:88605003
Manufacturer :5062662
EAN:4031132151212

Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 260 mm |
| Length of cut | 171 mm |
Documents
Product details : TITEX A1722-6 DEEP HOLE DRILL 5062662
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 260 mm |
| Length of cut | 171 mm |
| Shank type | cylindrical |
| Din standard | din 1869/2 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 260 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 31.71 excl. VAT
/ Each
£ 38.05 incl. VAT
- Usually arrives within 14 working days