References
Walter Titex:A3143-0.89
Rubix:356A7909
Manufacturer :5062923
EAN:4031132126920

Technical specifications
| Drilling diameter | 0.89 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 4.5 mm |
Documents
Product details : TITEX A3143-0.89 MICRO DRILLS HSS 5062923
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.89 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 4.5 mm |
| Shank type | cylindrical |
| Din standard | din 1899 |
| Coating | uncoated |
| Tolerance | 0/0,004 mm |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 118 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Usually arrives within 14 working days