Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00305 012.100 TWIST DRILLS
GUHRING 00305 012.100 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003050121000
rubix:
285A6566
ean:
4031093094993
Technical specifications
Drilling diameter
12.1
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : GUHRING 00305 012.100 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
12.1
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.05
excl. VAT
/
Each
£
76.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1249XPL-5.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236563
GUHRING 00245 006.300 STANDARD HSS DRILLS 9002450063000
DORMER A1005/32 JOBBER DRILL 5/32 INCH 5966756
DORMER A5106.9 JOBBER DRILL 6.90 MM 5970336
DORMER A9007.0 JOBBER DRILL 7.00 MM 5971050
GUHRING 205 011.800 TWIST DRILL HSS 11.800MM TYPE N STEAM TEMPERED
TITEX A1211TIN-11.5 JOBBER DRILLS HSS/HSS-E 5058902
TITEX DA110-08-06.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506479
GUHRING 00305 007.200 HSS/HSCO COATED DRILLS 9003050072000
DORMER A1256.0X200 SERIES DRILL 6.00 MM X 200 MM 5968874
GUHRING 00218 004.200 HSS/HSCO COATED DRILLS 9002180042000
ROEBUCK PDR4001 MICRO DRILL SET 0.3-1.6MM
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 4.6MM
GUHRING 00217 001.000 TWIST DRILL HSS 1.000 MM DIN 340 TYPE N BRIGHT
GUHRING 00245 011.300 STANDARD HSS DRILLS 9002450113000