Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00305 012.400 TWIST DRILLS
GUHRING 00305 012.400 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003050124000
rubix:
285A6567
ean:
4031093095037
Technical specifications
Drilling diameter
12.4
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : GUHRING 00305 012.400 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
12.4
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.27
excl. VAT
/
Each
£
79.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00502 012.500 TWIST DRILLS
TITEX A1222-NO29 DEEP HOLE DRILLS HSS-E TYPE UFL 5059370
GUHRING 00657 007.100 HSS/HSCO COATED DRILLS 9006570071000
TITEX A1148-13/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057141
GUHRING 00651 000.900 TWIST DRILLS
TITEX A1222-5.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059495
GUHRING 00235 005.800 HSS/HSCO COATED DRILLS 9002350058000
GUHRING 00669 001.000 TWIST DRILLS
GUHRING 00535 004.800 GT80/100 DRILLS 9005350048000
GUHRING 00305 006.450 HSS/HSCO COATED DRILLS 9003050064500
TITEX A1511-7.7 JOBBER DRILLS HSS/HSS-E 5061706
CUTLINE DRILL - HSS JOBBER ZIRKO MM 1.4 861028
GUHRING 00206 001.470 HSS/HSCO COATED DRILLS 9002060014700
GISS CUTLINE TCT7/64 7/64 TCT HSS DRILL
GUHRING 02461 006.800 HSS/HSCO COATED DRILLS 9024610068000