GUHRING 00535 004.800 GT80/100 DRILLS 9005350048000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005350048000
rubix:342A4877
ean:4031093160742
brand logo
brand logo
Technical specifications
Drilling diameter4.8 mm
Total length132 mm
Length of cut87 mm
See all Specifications

Product details : GUHRING 00535 004.800 GT80/100 DRILLS 9005350048000


Technical specifications


Attributes
Drilling diameter4.8 mm
Total length132 mm
Length of cut87 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter4.8 mm
Show UNSPSC/ECL@SS
£ 12.77 excl. VAT
/ Each
£ 15.32 incl. VAT
  • Usually arrives within 14 working days