Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SECO SD205A-1100-056-12R1-P DRILLING TOOLS SOLID 03046231
SECO SD205A-1100-056-12R1-P DRILLING TOOLS SOLID 03046231
Helicoidal carbide solid drill bit Seco Tools
References
seco tools:
03046231
rubix:
80876494
ean:
46231030000100
Technical specifications
Drilling diameter
11
mm
Total length
118
mm
Length of cut
56
mm
See all Specifications
Product details
Technical specifications
Product details : SECO SD205A-1100-056-12R1-P DRILLING TOOLS SOLID 03046231
Technical specifications
Attributes
Drilling diameter
11
mm
Total length
118
mm
Length of cut
56
mm
Tip angle
140
°
Internal cooling
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
217.68
excl. VAT
/
Each
£
261.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0370-019A0-GMX1BM SC DRILLS CORODRILL 7781762
TITEX DC150-03-18.000D0-WJ30RE SOLID CARBIDE DRILL 7287713
DORMER R45743/64 DRILL 43/64 INCH 5980317
CUTLINE 892966 SCD05-04.90I1 CUPMM CARB DRILL 4.9 IC 5XD
SANDVIK 460.1-1468-073A1-XMGC34 SC DRILLS CORODRILL 460 6241033
GUHRING 05511 011.400 RATIO DRILL/COOLING SOLID CARBIDE 11.400MM
DORMER R45717/32 DRILL 17/32 INCH 5979282
SANDVIK 860.1-1220-038A1-SDS2BM SC DRILLS CORODRILL 8420946
CUTLINE 892978 SCD05-06.10I1 CUPMM CARB DRILL 6.1 IC 5XD
SANDVIK R840-0360-50-A1A 1220 5747339
SANDVIK 460.1-2000-150A1-XM GC34 6422628
SANDVIK 860.1-1325-057A1-PMP1BM SC DRILLS CORODRILL 8151432
SANDVIK R840-0330-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747856
SANDVIK 460.1-1460-073A1-XMGC34 SC DRILLS CORODRILL 460 6762786
SANDVIK 860.1-0620-032A1-SM1210 SC DRILLS CORODRILL 7782499