SANDVIK R840-0330-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747856


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0330-30-A1A1220
rubix:1037528
manufacturer :5747856
brand logo
brand logo
Technical specifications
Drilling diameter3.3 mm
Total length62 mm
Length of cut10.5 mm
See all Specifications

Product details : SANDVIK R840-0330-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747856


Technical specifications


Attributes
Drilling diameter3.3 mm
Total length62 mm
Length of cut10.5 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 103.55 excl. VAT
/ Each
£ 124.26 incl. VAT
  • Usually arrives within 14 working days