Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DURATOOL HSS JOBBER DRILL 7/32 INCH 20-100-914
DURATOOL HSS JOBBER DRILL 7/32 INCH 20-100-914
Helicoidal HSS drill bit with cylindrical tail Duratool
References
duratool:
20-100-914
rubix:
029716
Product details
Technical specifications
Product details : DURATOOL HSS JOBBER DRILL 7/32 INCH 20-100-914
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.74
excl. VAT
/
Each
£
2.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1249XPL-3 DEEP HOLE DRILL 5236534
DORMER A10829/64 A108 29/64 ST STRAIGHT STEEL JOBBER DRILL 6305909
SPARTEX 863984 4.9 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
DORMER A17015/16 JOBBER DRILL 15/16 INCH 5968692
GUHRING 00301 000.250 MICRO-PRECISION DRILLS
DORMER A100E JOBBER DRILL E 5967694
GUHRING 00223 008.500 TWIST DRILL HSS 8.500MM TYPE N STEAM TEMPERED
TITEX A1254TFT-11.3 DRILLS TYP VA INOX 5060985
ROEBUCK HSCO JOBBER DRILL 5.0MM
GUHRING 00257 017.000 TWIST DRILLS
GUHRING 00668 005.500 GT80/100 COATED DRILLS 9006680055000
DORMER A1085.2 JOBBER DRILL 5.20 MM 5968374
GUHRING 05523 002.000 TWIST DRILL HSCO 2.000 MM DIN 338 TYPE GU 500 DZ
TITEX A1154TFT-12.6 DRILLS TYP VA INOX 5200059
CUTLINE DRILL - HSS REDUCED SHANK MM 18.5 861166