References
Dormer:A100E
Rubix:1059655
EAN:7320760028605




Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : DORMER A100E JOBBER DRILL E 5967694
Applications
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 75.30 excl. VAT
/ 10 pieces
£ 90.36 incl. VAT
- Usually arrives within 14 working days