References
Walter Titex:A1249XPL-3
Rubix:259A3993
Manufacturer :5236534
EAN:4031132265513



Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 28 mm |
Product details : TITEX A1249XPL-3 DEEP HOLE DRILL 5236534
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 10.66 excl. VAT
/ Each
£ 12.79 incl. VAT
- Usually arrives within 14 working days