Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1990-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357982
SANDVIK 870-1990-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357982
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1990-19-PM 4334
rubix:
317A4025
manufacturer :
7357982
ean:
7323222161070
Technical specifications
Drilling diameter
19.9
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1990-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357982
Technical specifications
Attributes
Drilling diameter
19.9
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.47
excl. VAT
/
Each
£
126.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1110-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357593
SANDVIK 870-3050-30-MM2334 EXCHANGEABLE CUTTING HEADS 7358288
DORMER R96028.5 DRILL 28.50 MM 5988540
SANDVIK 870-1850-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357911
SANDVIK 870-1860-18-KM3334 EXCHANGEABLE CUTTING HEADS 7357916
SANDVIK 870-1130-8-PM4334 EXCHANGEABLE CUTTING HEADS 7357607
DORMER R96015.6 DRILL 15.60 MM 5988742
SANDVIK 870-2190-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358065
DORM HYDRA DR HD AMG 11-15 R950 53/64
SANDVIK 870-1530-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357769
DORM HYDRA DR HD AMG 21-23 31-34 R960 210
SANDVIK 870-2360-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358137
SANDVIK 870-2320-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358122
SANDVIK 870-3100-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358293
SANDVIK 870-3200-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358305