Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96028.5 DRILL 28.50 MM 5988540
DORMER R96028.5 DRILL 28.50 MM 5988540
Drill bit tip Dormer
References
dormer:
R96028.5
rubix:
2020766
ean:
7320760039892
Technical specifications
Drilling diameter
28.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96028.5 DRILL 28.50 MM 5988540
Technical specifications
Attributes
Drilling diameter
28.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.76
excl. VAT
/
Each
£
184.51
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1710-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357853
SANDVIK 870-1600-16-GP 4334 CORODRILL INSERT 7357802
DORM HYDRA DR HD 21-23 31-34 R960 17/64
SANDVIK 870-1960-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357970
SANDVIK 870-1430-14-PM 4334 870 DRILL TIP 7357732
SANDVIK 870-1420-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357722
DORMER R95017.2 DRILL 17.20 MM 5988881
DORMER R96016.1 DRILL 16.10 MM 5988773
SANDVIK 870-1900-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357932
DORMER R96017.7 DRILL 17.70 MM 5988827
SANDVIK 870-2410-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358162
SANDVIK 870-1920-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357945
DORM HYDRA DR HD AMG 11-15 R950 17/6
SANDVIK 870-1905-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357935
SANDVIK 870-2070-20-MM2334 EXCHANGEABLE CUTTING HEADS 7358017