Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2210-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358073
SANDVIK 870-2210-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358073
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2210-22-MM 2334
rubix:
320A2018
manufacturer :
7358073
ean:
7323222161988
Technical specifications
Drilling diameter
22.1
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2210-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358073
Technical specifications
Attributes
Drilling diameter
22.1
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.93
excl. VAT
/
Each
£
152.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2600-26-MM2334 EXCHANGEABLE CUTTING HEADS 7358240
SANDVIK 870-2223-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358081
SANDVIK 870-2200-22-KM 3334 870 DRILL TIP 7358068
SANDVIK 870-1470-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357746
SANDVIK 870-1920-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357948
DORMER R96018.9 DRILL 18.90 MM 5988863
DORMER R95029.5 DRILL 29.50 MM 5988906
SANDVIK 870-2100-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358029
SANDVIK 870-1890-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357930
SANDVIK 870-1250-11-PM 4334 7357655
SANDVIK 870-1350-13-MM 2334 CORODRILL 870 DRILL TIP 7357695
DORMER R96016.6 DRILL 16.60 MM 5988795
DORM HYDRA DR HD 21-23 31-34 R960 39/64
SANDVIK 870-1200-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357632
SANDVIK 870-1400-14-GP 4334 CORODRILL INSERT 7357713