Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95029.5 DRILL 29.50 MM 5988906
DORMER R95029.5 DRILL 29.50 MM 5988906
Drill bit tip Dormer
References
dormer:
R95029.5
rubix:
2020648
ean:
7320760038314
Technical specifications
Drilling diameter
29.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95029.5 DRILL 29.50 MM 5988906
Technical specifications
Attributes
Drilling diameter
29.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.48
excl. VAT
/
Each
£
187.78
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1670-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357837
DORM HYDRA DR HD AMG 11-15 R950 305
SANDVIK 870-1230-10-PM 4334 CORODRILL 7357647
DORM HYDRA DR HD AMG 21-23 31-34 R960 7/8
SANDVIK 870-2381-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358149
SANDVIK 870-2300-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358113
DORM HYDRA DR HD 21-23 31-34 R960 31/32
DORM HYDRA DR HD AMG 11-15 R950 111/
DORM HYDRA DR HD AMG 11-15 R950 23/32
SANDVIK 870-1750-17-MM 2334 870 DRILL TIP 7357873
DORM HYDRA DR HD AMG 21-23 31-34 R960 200
SANDVIK 870-1410-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357717
SANDVIK 870-1230-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357645
SANDVIK 870-1370-13-GP4334 EXCHANGEABLE CUTTING HEADS 7357701
SANDVIK 870-2550-25-KM 3334 7358218