Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1630-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357822
SANDVIK 870-1630-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357822
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1630-16-PM 4334
rubix:
317A4891
manufacturer :
7357822
ean:
7323222159473
Technical specifications
Drilling diameter
16.3
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1630-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357822
Technical specifications
Attributes
Drilling diameter
16.3
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.87
excl. VAT
/
Each
£
119.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1650-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357827
DORM HYDRA DR HD AMG 11-15 R950 11/16
SANDVIK 870-3200-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358304
SANDVIK 870-1540-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357776
DORMER R96029.5 DRILL 29.50 MM 5988552
DORMER R96017.2 DRILL 17.20 MM 5988811
SANDVIK 870-2750-27-GP4334 EXCHANGEABLE CUTTING HEADS 7358254
SANDVIK 870-2450-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358179
SANDVIK 870-2060-20-MM 2334 7358009
DORM HYDRA DR HD AMG 21-23 31-34 R960 1
SANDVIK 870-2410-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358164
DORMER R9601.1/16 5988907
SANDVIK 870-1640-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357823
SANDVIK 870-1910-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357940
SANDVIK 870-1420-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357723