Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1640-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357823
SANDVIK 870-1640-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357823
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1640-16-GP 4334
rubix:
317A4892
manufacturer :
7357823
ean:
7323222159480
Technical specifications
Drilling diameter
16.4
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1640-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357823
Technical specifications
Attributes
Drilling diameter
16.4
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.87
excl. VAT
/
Each
£
119.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2470-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358186
SANDVIK 870-1560-15-PM 4334 7357784
SANDVIK 870-2340-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358131
SANDVIK 870-1150-9-MM2334 EXCHANGEABLE CUTTING HEADS 7357614
SANDVIK 870-3300-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358316
SANDVIK 870-1310-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357678
SANDVIK 870-1330-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357687
DORM HYDRA DR HD 21-23 31-34 R960 37/64
DORMER R96012.2 DRILL 12.20 MM 5988924
SANDVIK 870-2560-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358223
DORMER R95029.5 DRILL 29.50 MM 5988906
SANDVIK 870-1650-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357829
SANDVIK 870-1600-16-MM 2334 7357804
SANDVIK 870-1020-6-KM3334 EXCHANGEABLE CUTTING HEADS 7357557
DORMER R95016.1 DRILL 16.10 MM 5988710