SANDVIK 870-1980-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357975
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1980-19-GP 4334
Rubix:317A4014
Manufacturer :7357975
EAN:7323222161001

Product details : SANDVIK 870-1980-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357975
Technical specifications
Attributes
| Drilling diameter | 19.8 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 240.80 excl. VAT
/ 2 pieces
£ 288.96 incl. VAT
- Usually arrives within 14 working days
