Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1340-12-PM 4334 CORODRILL INSERT 7357692
SANDVIK 870-1340-12-PM 4334 CORODRILL INSERT 7357692
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1340-12-PM 4334
rubix:
262A5434
manufacturer :
7357692
ean:
7323222158179
Technical specifications
Drilling diameter
13.4
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1340-12-PM 4334 CORODRILL INSERT 7357692
Technical specifications
Attributes
Drilling diameter
13.4
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.37
excl. VAT
/
Each
£
101.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2390-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358153
SANDVIK 870-2550-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358219
SANDVIK 870-1920-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357944
SANDVIK 870-1550-15-MM 2334 7357779
SANDVIK 870-2310-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358117
SANDVIK 870-1590-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357798
SANDVIK 870-2380-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358145
SANDVIK 870-3000-30-MM2334 EXCHANGEABLE CUTTING HEADS 7358284
DORMER R95014.8 DRILL 14.80 MM 5988668
SANDVIK 870-1380-13-MM 2334 7357707
SANDVIK 870-1440-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357735
SANDVIK 870-1270-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357660
SANDVIK 870-2520-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358205
SANDVIK 870-1970-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357974
SANDVIK 870-2500-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358198