Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95014.8 DRILL 14.80 MM 5988668
DORMER R95014.8 DRILL 14.80 MM 5988668
Drill bit tip Dormer
References
dormer:
R95014.8
rubix:
2020557
ean:
7320760038031
Technical specifications
Drilling diameter
14.8
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95014.8 DRILL 14.80 MM 5988668
Technical specifications
Attributes
Drilling diameter
14.8
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95015.6 DRILL 15.60 MM 5988683
SANDVIK 870-1430-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357730
DORM HYDRA DR HD AMG 21-23 31-34 R960 175
SANDVIK 870-1700-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357848
SANDVIK 870-1630-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357821
SANDVIK 870-2070-20-PM 4334 CORODRILL 870 DRILL TIP 7358018
SANDVIK 870-1660-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357833
DORMER R96019.2 DRILL 19.20 MM 5988875
DORM HYDRA DR HD AMG 21-23 31-34 R960 1/2
DORMER R96015.1 DRILL 15.10 MM 5988719
DORMER R96016.0 R960 16.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 5988763
SANDVIK 870-3200-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358302
DORMER R95017.1 DRILL 17.10 MM 5988873
SANDVIK 870-2210-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358072
DORM HYDRA DR HD AMG 11-15 R950 15/6