Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1230-10-PM 4334 CORODRILL 7357647
SANDVIK 870-1230-10-PM 4334 CORODRILL 7357647
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1230-10-PM 4334
rubix:
261A6754
manufacturer :
7357647
ean:
7323222157721
Technical specifications
Drilling diameter
12.3
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1230-10-PM 4334 CORODRILL 7357647
Technical specifications
Attributes
Drilling diameter
12.3
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.37
excl. VAT
/
Each
£
101.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95017.1 DRILL 17.10 MM 5988873
DORM HYDRA DR HD AMG 11-15 R950 23/32
SANDVIK 870-1925-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357951
DORMER R95039.0 R950 39.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104544
SANDVIK 870-2700-27-KM3334 EXCHANGEABLE CUTTING HEADS 7358251
DORMER R96028.5 DRILL 28.50 MM 5988540
SANDVIK 870-1000-6-KM3334 EXCHANGEABLE CUTTING HEADS 7357469
SANDVIK 870-2550-25-KM 3334 7358218
SANDVIK 870-1950-19-PM 4334 7357966
SANDVIK 870-1429-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357726
SANDVIK 870-3150-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358294
DORM HYDRA DR HD AMG 11-15 R950 59/64
SANDVIK 870-2350-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358133
SANDVIK 870-1750-17-MM 2334 870 DRILL TIP 7357873
SANDVIK 870-1310-12-PM4334 EXCHANGEABLE CUTTING HEADS 7357680