References
Sandvik Coromant:DS20-D2000L25-07
Rubix:286A6894
Manufacturer :7548827
EAN:7323223642998


Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 164.442 mm |
| Tail | cylindrical |
Product details : SANDVIK DS20-D2000L25-07 7548827
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 164.442 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill ds20 |
| Ratio of length to drilling diameter | 7,028 mm |
| Tail length | 56.558 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 883.07 excl. VAT
/ Each
£ 1,059.68 incl. VAT
- Usually arrives within 14 working days