SANDVIK 870-1770-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357879
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1770-17-GP 4334
Rubix:317A4986
Manufacturer :7357879
EAN:7323222160042

Product details : SANDVIK 870-1770-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357879
Technical specifications
Attributes
| Drilling diameter | 17.7 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 225.88 excl. VAT
/ 2 pieces
£ 271.06 incl. VAT
- Usually arrives within 14 working days
