Insert drill bodies Sandvik Coromant
Drilling diameter | 24 mm |
---|---|
Apparent length | 193.335 mm |
Tail | cylindrical |
Drilling diameter | 24 mm |
---|---|
Apparent length | 193.335 mm |
Tail | cylindrical |
Tail diameter | 25 mm |
Plate type | corodrill ds20 |
Ratio of length to drilling diameter | 7,028 mm |
Tail length | 56.665 mm |
Internal cooling | yes |
Usually arrives within 14 working days