References
Sandvik Coromant:880-D0670L50-03
Rubix:286A7370
Manufacturer :6660374




Technical specifications
| Drilling diameter | 67 mm |
|---|---|
| Apparent length | 275.7 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D0670L50-03 6660374
Technical specifications
Attributes
| Drilling diameter | 67 mm |
|---|---|
| Apparent length | 275.7 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 3.08955 |
| Tail length | 81.3 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 1,863.57 excl. VAT
/ Each
£ 2,236.28 incl. VAT
- Usually arrives within 14 working days