Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1220-040A0-PMP1BM SC DRILLS CORODRILL 8151020
SANDVIK 860.1-1220-040A0-PMP1BM SC DRILLS CORODRILL 8151020
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1220-040A0-PM P1BM
rubix:
319A1417
manufacturer :
8151020
ean:
7323226352566
Product details
Technical specifications
Product details : SANDVIK 860.1-1220-040A0-PMP1BM SC DRILLS CORODRILL 8151020
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
250.00
excl. VAT
/
Each
£
300.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R4587.4 DRILL 7.40 MM 5980369
SANDVIK 860.1-1280-115A1-PMP1BM SC DRILLS CORODRILL 8151424
SANDVIK R840-1020-30-A0A1220 SC DRILLS CORODRILL 5748115
TITEX DC150-08-04.763A1-WJ30TA SOLID CARBIDE DRILL 6618636
WALTER DC150-05-12.100A1-WJ30RE DRILL
CUTLINE 892788 SCD03-08.30I0 CUPMM CARB DRILL 8.3MM W/O IC 3XD
TITEX DC150-03-03.250A1-WJ30RE SOLID CARBIDE DRILL 6968733
GUHRING 05514 007.100 RATIO DRILL SOLID CARBIDE 7.100MM
SANDVIK 860.1-0635-019A1-NMH10F SC DRILLS LONG AND MICRO 6253798
SANDVIK R840-1389-50-A1A1220 SC DRILLS CORODRILL 5748799
SANDVIK 460.1-1072-032A0-XMGC34 SC DRILLS CORODRILL 460 6241449
SANDVIK 860.1-0870-070A1NMH10F CARBIDE DRILL
SANDVIK 860.1-0610-019A1-SM1210 SC DRILLS CORODRILL 7782458
SANDVIK R840-1120-50-A0A1220 SC DRILLS CORODRILL 5748314
CUTLINE 892818 SCD03-12.80I0 CUPMM CARB DRILL 12.8MM W/O IC 3XD